Learn More
Motic™ BA410E Compound LED Microscopes - Biomedical Application Packages
Shop All Motic Group ProductsDescription
- Swiveling, 30° inclined Siedentopf type (Trinocular: (Light Split: 20/80), Binocular: 4° to 30° tilting head)
- Intermediate tube with rotatable analyzer and bertrand lens
- Achromat swing-out condenser, 0.9 numerical aperature
- Iris diaphragm
- Koehler illumination
- Coaxial coarse and fine focusing adjustment
- Built in low position rackless stage with right hand control
- Diopter Adjustment: ±5
Specifications
Specifications
| Eyepiece | PL-WF 10X/22 mm |
| Head Style | Binocular |
| Lighting Type | Quartz Halogen |
| Magnification Power | 2X, 4X, 10X, 20X, 40XS |
| Model | BA410E |
| Objective Types | Infinity Corrected Plan Achromatic |
| Product Type | Compound Microscope |
| Includes | Pathology Package |
| Nosepiece | Reversed Sextuple |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.