Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Babcock Forceps
SDP

Catalog No. 10001299 Shop All Stoelting Co Products
Change view
Click to view available options
Width (Metric):
6 mm jaw
9 mm jaw
Length (English):
5.5 in.
6.25 in.
Model:
Delicate
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Length (English) Model
10-001-299 6 mm jaw 5.5 in. Delicate
10-001-300 9 mm jaw 6.25 in. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-001-299 Supplier Stoelting™ Supplier No. 5210920
Add to Cart
Add to Cart

Babcock Forceps are micro tweezers that are ideal for use in micro dissection of tissue and vessels and processing tissue in electron microscopy procedures.

  • To choose the best tweezers, keep in mind the size of the animal and/or tissue
  • The type of cleaning and sterilization required may affect the material of choice
    • For example, if autoclaving is necessary and users are working under a microscope on a mouse the thinnest-tipped forceps made of stainless steel, titanium, Dumostar, INOX, and Dumoxel are good choices
    • Carbon steel instruments may not be the best choice for use where there is constant exposure to water.  If not handled properly, carbon steel is likely to rust if exposed to water for a length of time
    • Though not recommended, flash flame decontamination could be used on carbon steel tweezers because this material is less likely to be damaged by high heat.  Extreme heat from flash flame decontamination changes the molecular structure of most material adversely. High heat softens metal and shortens the useful life of instruments. Consider another method of decontamination where lower heat levels can be applied to keep nstruments useful for many more years

Specifications

For Use With (Application) Neuroscience
Length (English) 5.5 in.
Width (Metric) 6 mm jaw
Model Delicate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.