Learn More
Description
- Length: 5.25 in.
- Teeth Options: 3 x 4, 4 x 5, 5 x 6
- Smaller, lightweight profile for use in narrow or delicate anatomical spaces
- Toothed jaws provide secure traction on skin, fascia, and soft tissue
- Ratcheted handle ensures stable, consistent clamping force
- Ideal for controlled tissue retraction and grasping during dissection
- Constructed from high-grade surgical stainless steel
- Autoclavable, reusable, and corrosion-resistant
- Applications: General surgery, pediatric use, veterinary work, and autopsy/postmortem dissections involving fine tissue handling
Specifications
Specifications
| Length (English) | 5.25 in. |
| Material | Stainless Steel |
| Length (Metric) | 13.2 cm |
| Product Type | Allis Tissue Forceps |
| Teeth Count | 5 x 6 |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.