Learn More
Description
- Length: 5.5 in.
- Angled Mixter (right-angle) design for excellent access around vessels, ducts, and confined anatomical structures
- Narrow, slender jaws allow precise clamping, dissection, and retraction
- Secure ratcheted lock maintains firm grip during procedures
- Serrated jaws provide reliable, slip-resistant holding of tissue or instruments
- Lightweight and well-balanced for enhanced control
- Constructed from high-quality surgical stainless steel
- Fully autoclavable and corrosion-resistant
- Applications: General surgery, vascular work, delicate dissection, pediatric procedures, and autopsy/postmortem tissue isolation and specimen retrieval
Specifications
Specifications
| Product Type | Forceps |
| Material | Stainless Steel |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.