Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ Bacdown™ Gel No-Rinse Skin Cleanser
GREENER_CHOICE

Catalog No. 0435553 Shop All Decon Labs Products
Change view
Click to view available options
Volume (Metric):
118 mL
473.17 mL
Packaging:
Bottle
Squeeze Bottle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging
04-355-53 473.17 mL Bottle
04-355-47 118 mL Squeeze Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 04-355-53 Supplier Decon™ Supplier No. 7106
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

32 oz. (46mL) bag is intended for use with hands-free infrared dispenser, Cat. No. 04-356-16.

No-rinse skin cleanser

Can be used anywhere soap and water are not available.

  • Uses a special formula of 62% ethyl alcohol
  • With aloe and gentle emollients to soothe and moisten skin

Compliance

Meets OSHA requirements for hand washing.

Specifications

Product Type Sterilizer/Disinfectant Hand Gel
Color Clear
Form Gel
Boiling Point 173°F
Certifications/Compliance OSHA
Composition Ethyl Alcohol 62%
For Use With (Application) Always ready to instantly cleanse hands when soap and Water are not available
Packaging Bottle
pH Range <10
Quantity 1 Ea.
Size 16 oz.
Volume (English) 16 oz.
Volume (Metric) 473.17 mL
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.