Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bacdown™ Gel No-Rinse Skin Cleansers
GSA_VAGREENER_CHOICESCI_ED

Catalog No. s66874 Shop All Decon Labs Products
Change view
Click to view available options
Volume (English):
4 oz.
16 oz.
Packaging:
Bottle
Squeeze Bottle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Packaging
S66874 4 oz. Squeeze Bottle
S66873 16 oz. Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S66874 Supplier Decon Laboratories, Inc. Supplier No. 7104/EMD
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use anywhere soap and water are not available.

  • Nondrying skin cleanser
  • Special formula of 62% ethyl alcohol and gentle emollients to soothe and moisten skin
  • Reduces bacteria count on hands prior to gloving or entering clean environments

Compliance

Meets OSHA requirements for hand washing.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Sterilizer/Disinfectant Hand Gel
Color Clear
Form Gel
Boiling Point 173°F
Certifications/Compliance OSHA
Composition Ethyl Alcohol 62%
For Use With (Application) Always ready to instantly cleanse hands when soap and Water are not available
Packaging Squeeze Bottle
pH Range <10
Quantity 1 Ea.
Size 4 oz.
Volume (English) 4 oz.
Volume (Metric) 118 mL
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.