Learn More
Description
- Biosafety Level: 1
- 10 pellets of a quantitative microorganism manufactured as a food process control.
- Quantitative Preparations at a concentration of 1.0-9.9E+03 CFU per pellet
Specifications
Specifications
| ATCC® | ATCC 10876 |
| Biosafety Level | 1 |
| Content And Storage | 2°C to 8°C |
| Format | EZ-FPC |
| Manufacturing Origin | United States |
| Product Type | EZ-FPC |
| For Use With (Application) | Food and Food Ingredients: Enumeration of Indicator/Spoilage Microorganisms |
| Packaging Type | Plastic Canister |
| Quantity | 10 Pellets |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
