Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Back Draft Dissection Table with Left Sink
GSA_VASDP

Catalog No. 22444125 Shop All Mopec Products
Change view
Click to view available options
Width (Metric):
121.92 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
22-444-125 121.92 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-125 Supplier Mopec Supplier No. HI150

missing translation for 'validMainframeMsg'

Equipped with back draft ventilation system, these workstations are designed to connect to any in house ventilation system, safely pulling formalin fumes away from technicians. Mopec™ Back Draft Dissection Table with Left Sink is a versatile and economical table for autopsy suites.

  • All stainless steel construction
  • Recessed work area with built-in positive slope for drainage
  • Hot/Cold water fixture with single lever mixing valve
  • GFCI electrical receptacle
  • Adjustable leveling feet
  • Full length vent grill
  • Perforated with 2.06 x 1.59xm slots on 2.06 x 0.95cm staggered center

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 50 in.
Width (English) 48 in.
Height (Metric) 127 cm
Width (Metric) 121.92 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.