Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CPC™ Back-to-Back Insert Adapter

Catalog No. 05113177 Shop All Colder Products Company Products
Change view
Click to view available options
Pressure:
Up to 60 psi, 4.1 bar
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure
05-113-177 Up to 60 psi, 4.1 bar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-113-177 Supplier CPC™ Supplier No. MPC22X2239M

missing translation for 'validMainframeMsg'

MPC to MPX Back-to-Back Insert Adapter

  • Medical Grade
  • Non-valved
  • Seal Options: Silicone, platinum-cured, USP Class VI, ADCF

Specifications

Certifications/Compliance USP Class VI, ADCF
Color Amber
Material Polysulfone
Pressure Up to 60 psi, 4.1 bar
Sterilization Method Gamma, Autoclave
Temperature (English) Max. 300°F
Temperature (English) Min -40°F
Temperature (Metric) Max 149°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.