Learn More
Description
- Lengths Available: 3.5 in. and 5.25 in.
- Sharp, pointed tips penetrate drapes cleanly for secure fixation
- Strong box-lock hinge ensures stability and dependable clamping force
- Curved, overlapping jaws maintain a firm hold without tearing materials
- Ergonomic ring handles provide comfortable control
- Made from high-quality surgical-grade stainless steel
- Corrosion-resistant, fully autoclavable, and reusable
- Essential for surgical draping, veterinary procedures, and autopsy/postmortem tissue or cloth stabilization
Specifications
Specifications
| Product Type | Backhaus Towel Clamp |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.9 cm |
| Material | Stainless Steel |
| Size | Standard |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.