Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Backhuas Towel Clamp

Catalog No. 21124845 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric):
8.9 cm
14 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
21-124-845 14 cm
21-124-844 8.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-845 Supplier Surgical Design™ Supplier No. FG215
Only null left
Add to Cart
Add to Cart

Backhaus towel clamp provides secure drape and material fixation with strong, reliable holding power without slipping.

  • Lengths Available: 3.5 in. and 5.25 in.
  • Sharp, pointed tips penetrate drapes cleanly for secure fixation
  • Strong box-lock hinge ensures stability and dependable clamping force
  • Curved, overlapping jaws maintain a firm hold without tearing materials
  • Ergonomic ring handles provide comfortable control
  • Made from high-quality surgical-grade stainless steel
  • Corrosion-resistant, fully autoclavable, and reusable
  • Essential for surgical draping, veterinary procedures, and autopsy/postmortem tissue or cloth stabilization

Specifications

Product Type Backhaus Towel Clamp
Length (English) 5.5 in.
Length (Metric) 14 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.