Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Chapin Backpack Sprayer, 4 Gal Capacity, Polyethylene Tank, 1 ea

Catalog No. 502867053
Encompass

This backpack sprayer is designed for industrial applications, featuring a 4 gal polyethylene tank and a reinforced hose for durability.

  • Capacity: 4 gal
  • Tank material: Polyethylene
  • Hose type: Reinforced
  • Wand and nozzle materials: Brass
  • Adjustable nozzle for varied spray patterns
  • Cushion grip shut-off with three nozzles for various applications
  • Padded shoulder straps and lumbar support for user comfort
  • Suitable for weed & pest control, fertilizing, fungus control, and general purpose cleaning applications
  • Maximum sprayer pressure: 60 psi
  • Integrated in-tank filter
  • Wand length: 20 in
  • Seal and gasket material: Synthetic rubber
  • Opening diameter: 4 in

Catalog No. 50-286-7053 Supplier MSC Supplier No. 07597305
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This backpack sprayer is designed for industrial applications, featuring a 4 gal polyethylene tank and a reinforced hose for durability.

  • Capacity: 4 gal
  • Tank material: Polyethylene
  • Hose type: Reinforced
  • Wand and nozzle materials: Brass
  • Adjustable nozzle for varied spray patterns
  • Cushion grip shut-off with three nozzles for various applications
  • Padded shoulder straps and lumbar support for user comfort
  • Suitable for weed & pest control, fertilizing, fungus control, and general purpose cleaning applications
  • Maximum sprayer pressure: 60 psi
  • Integrated in-tank filter
  • Wand length: 20 in
  • Seal and gasket material: Synthetic rubber
  • Opening diameter: 4 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.