Learn More
Apacor BacT Slides (Circle)
Description
- With circle print
Specifications
Specifications
| Length (Metric) | 76 mm |
| Edges | Cut |
| Width (Metric) | 26 mm |
| Sterility | Non-sterile |
| Well Count | 0 |
| Material | High Quality Glass |
| Frosted | 1 End, Both Sides |
| Precleaned | Yes |
| Thickness (Metric) | 1 mm |
| Type | Microscope Slide |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.