Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Apacor BacT Slides (Square)

Catalog No. 21020109
Change view
Click to view available options
Edges:
Cut
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Edges
21-020-109 Cut
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-020-109 Supplier Apacor Supplier No. 255000
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Glass slide with square print

  • With square print

Specifications

Length (Metric) 76 mm
Type Microscope Slide
Width (Metric) 26 mm
Precleaned Yes
Well Count 0
Edges Cut
Frosted 1 End, Both Sides
Material High Quality Glass
Thickness (Metric) 1 mm
Color Transparent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.