Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD BACTEC™ FX Bottom Instrument

Catalog No. B441386 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity:
200 Positions
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
B441386 200 Positions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. B441386 Supplier BD Supplier No. 441386

This product is not orderable online. For ordering, please contact your Fisher Healthcare Sales Representative.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The blood culture system delivers consistent benefits across all lab sizes, supporting a seamless continuum of care. Its scalable, modular design ensures quick, simple and rapid workflows for both small and large laboratories.

  • The BD BACTEC™ FX blood culture system builds on the proven history of previous BD BACTEC™ instrumentation, with advanced fluorescence detection technology, exceptional media performance and instrument reliability, adding vial-activated workflow, advanced ergonomics, blood culture observation and customer-focused data management.
  • The easy-to-use workflow comes in a compact, modular design, which can be adapted to multiple space- and time-saving configurations for your laboratory staff.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 200 Positions
Line Voltage 100/240 VAC +/- 10%
Wattage 800 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.