Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BacterioScan™ 216Dx™ System for UTI Detection

Catalog No. 22011100
Change view
Click to view available options
Analysis Time:
3 hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Analysis Time
22-011-100 3 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
System incorporates a Class IIIR laser product per 21CFR1040.
Catalog No. 22-011-100 Supplier BacterioScan™ Supplier No. A323A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

System incorporates a Class IIIR laser product per 21CFR1040.

Improved workflow reduces 60 to 80% of urine specimen plating

BacterioScan 216Dx System for UTI Detection

The First FDA Cleared Solution for UTI Detection:
Fast, accurate and affordable, the award-winning BacterioScan 216Dx System transforms the way urinary tract infections are diagnosed. The 216Dx detects and precisely measures bacterial growth indicative of UTI, from clinical urine specimens in just 3 hours.

The BacterioScan 216Dx identifies negative urine specimens in a 3-hour turnaround time, enabling them to be removed from the lab's workflow. This faster time to detection is a significant improvement from the 16 to 30 hours that is common in current culture plating methods. The 216Dx's 3-hour time to result supports quicker accurate identification of appropriate treatment, and ultimately, better patient care.

BacterioScan 216Dx System for UTI Detection: A 3 Hour Solution:
With the BacterioScan 216Dx's 3-hour turnaround time, results are available 1-2 days faster than current methods, for quicker detection of infection and better patient care.

3 Hours to Improved Patient Care:

  • 3-hour test results with > 97.7% sensitivity for fast, accurate reporting
  • Change or stop unneeded antibiotic prescriptions
  • Quicker detection of infection expedites ID and AST processes

3 Hours to Improved Antibiotic Stewardship:

  • Opportunity to reduce broad spectrum antibiotic consumption
  • Targeted antibiotic therapy to treat specific bacterial infection
  • Improve infection control practices for earlier patient discharge

3 Hours to Improved Lab and Hospital Economics

  • 3-hour TAT enables labs to report results earlier
  • Eliminate the need to culture negative urine specimens
  • Reduce the time and effort dedicated to plating urines

Specifications:

  • Sample Volume: 360uL per sample
  • Sample Format: sterilized, single-use, proprietary disposable; four sample multicuvette, serialized, barcode labeled, tamper evident/use evident

Specifications

Sample Volume 360 μL/sample
Analysis Time 3 hr.
Weight (English) 10.5 lb.
Weight (Metric) 4.8 kg
For Use With (Application) For urinary tract infection detection

IVD and Rx Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.