Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems Bacti-Cinerator™ IV Sterilizer

Catalog No. 02544157
Encompass
Encompass_Preferred
Change view
Click to view available options
Temperature (Metric):
815°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric)
02-544-157 815°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-544-157 Supplier Leica Microsystems Supplier No. 39004002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safely sterilizes loops and needles by infrared heat

Complete sterilization occurs in only 5 to 7 seconds at optimum temperature of 1500°F (815°C). Heat is contained in deep ceramic tube to safeguard laboratory personnel—no open flame. No need to wait for instruments to turn red.

  • Prevents infectious spatter and/or cross-contamination
  • Ideal for use in anaerobic chambers
  • Base is weighted for stability and provides convenient storage for six needle holders

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Anaerobic chambers
Temperature (English) 1500°F
Temperature (Metric) 815°C
Sterilization Time 5 to 7 sec.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.