Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bacti-Loop™ Micro-Sterilizer PROMO

Catalog No. 22630001S24 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature (Metric):
500°C or 815°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric)
22-630-001S24 500°C or 815°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-630-001S24

This Micro-Sterilizer completes sterilization in seconds without spatter.

  • Infrared sterilizer

Specifications

Amperage 2 A
Depth (Metric) Chamber 15 cm
Diameter (English) Chamber 0.55 in.
Depth (English) Chamber 6 in.
Diameter (Metric) Chamber 1.39 cm
Height (English) Exterior 6.5 in.
Height (Metric) Exterior 16.5 cm
Model 22630001
Product Type Inoculating Loop and Needle Sterlizer
Temperature (English) 1500°F
Temperature (Metric) 500°C or 815°C
Weight (English) 2.9 lb.
Weight (Metric) 1.4 kg
Frequency 50/60 Hz
Material Stainless Steel
Sterilization Time 5 to 7 sec.
Voltage 120 V
Width (English) Exterior 4 in.
Width (Metric) Exterior 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.