Learn More
Gibco™ Bacto™ Proteose Peptone No. 3

Description
- Bacto Proteose Peptone No. 3 is a member of the Bacto Proteose Peptones, which are enzymatic digests of protein
- Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
- These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone
- Bacto Proteose Peptone No. 3 is used in preparing microbiological and mammalian cell culture media
- Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
Specifications
Specifications
| Certifications/Compliance | LUO, MUO |
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Culture Type | Mammalian, Insect, Microbial |
| Form | Powder |
| Product Type | Bacterial Media |
| Format | Pail |
| For Use With (Application) | Enzymatic digest of Protein |
| Product Line | Bacto |
| Quantity | 2 kg |
| Source | Animal Origin |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.