Learn More
Marketlab Bag Dispenser
Description
- Two-way keyholes for vertical or horizontal wall mounting
- Ideal for any location that requires bags for storage or refuse at the point of use
Specifications
Specifications
| Product Type | Bag Dispenser |
| Color | Beige |
| Depth (English) | 3.88 in. |
| Width (English) | 10.05 in. |
| Height (English) | 3.5 in. |
| Holds | Bags |
| Material | ABS |
| Mounting | Keyhole Slots |
| No. of Compartments | 1 |
| Product Style | Side Loading |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.