Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience BagPipet
SDP

Catalog No. 16949007 Shop All Interscience Products
Change view
Click to view available options
Number of Channels:
3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels
16-949-007 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-949-007 Supplier Interscience Supplier No. 251091
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

BagPipet is a fixed-volume pipet. Simple and flexible.

BagPipet is an autoclavable pipet that measures a fixed volume of any liquid. It is used with a BagTips straw tip, the length of which makes it possible to reach the bottom of any test bag and avoid cross-contamination.

  • Fixed-volume pipet
  • 3 calibrations: 0.1 mL, 0.9 mL, or 1 mL
  • Calibrated to be used according to GLP

Specifications

Color Silver
For Use With Pipette Tip
Number of Channels 3
Type Fixed Volume Pipette
Increments 0.1 mL, 0.9 mL, 1 mL
Fit for Purpose Certified Quality
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.