Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience BagTips
SDP

Catalog No. 16948908 Shop All Interscience Products
Change view
Click to view available options
Tip Style:
Jumbo
Standard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
16-948-908 Standard
16-948-907 Jumbo
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-948-908 Supplier Interscience Supplier No. 252019
Add to Cart
Add to Cart

Straw tip BagTips for use with BagPipet.

  • Straw tips
  • 5 to 12 kGy gamma ray treated
  • For use with BagPipet
  • Quantity: 1,000 tips

Regular tips:

  • Nominal volume: 2 mL
  • Length: 7.5 in.

Jumbo tips:

  • Nominal volume: 2.5 mL
  • Length: 9.5 in.

Specifications

Volume (Metric) 1.1 mL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Not Autoclavable
Format Bulk, Bagged
Tip Style Standard
Product Type Pipette Tip
Color Code White
Disposable Single-use
For Use With (Equipment) BagPipet
Graduated No
Product Line BagTips
Material Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.