Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Bailey Saw Guide

Catalog No. 21124646 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-646 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-646 Supplier Surgical Design™ Supplier No. ATPM025
Add to Cart
Add to Cart

Bailey saw guide, 12 in., provides stable guidance for straight, accurate bone saw cuts in skull, ribs, and long bones, improving safety in autopsy work.

  • Bailey Saw Guide, 12-in. length, engineered to stabilize and guide bone saws during autopsy procedures
  • Provides a precise cutting track, helping achieve straight, uniform sections of bone
  • Essential for controlled cutting of cranial vault, ribs, long bones, and dense skeletal structures
  • Reduces risk of blade deviation, slippage, or accidental soft-tissue damage
  • Enhances accuracy when performing skull cap removal, thoracic access, or forensic sectioning
  • Ergonomic handle and balanced weight allow steady positioning even in wet autopsy environments
  • Constructed from surgical-grade stainless steel for maximum durability and corrosion resistance
  • Fully autoclavable, reusable, and designed for heavy postmortem use
  • Suitable for medical examiners, forensic pathologists, autopsy suites, and necropsy labs
  • Guiding bone saws during cranial opening
  • Assisting with rib and sternum cuts
  • Maintaining alignment when sectioning long bones
  • Ensuring consistent cuts for forensic reconstruction and teaching procedures

Specifications

Product Type Bone Saw
Certifications/Compliance ISO/GMP
Material Stainless Steel
Length (English) 12 in.
Length (Metric) 30.5 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.