Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Avantor™ Baker-flex™, Silica Gel IB-F, J.T. Baker™

Catalog No. 02003913 Shop All Avantor Products
Change view
Click to view available options
Dimensions (L x W):
2.5 x 7.5 cm
20 x 20 cm
5 x 20 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
02-003-913 20 x 20 cm
02-003-911 5 x 20 cm
02-003-912 2.5 x 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 02-003-913 Supplier Avantor™ Supplier No. 446304
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flexible TLC Sheet

  • Material: Silica gel
  • Layer thickness: 200 μm
  • Indicator: Fluorescent F254
  • Binder: Inert (IB)
  • Flexible, abrasion-resistant coating with solvent-resistant substrate
  • Suitable for high-capacity sample loading
  • Inert binder and fluorescent indicator are compatible with sulfuric acid heat treatment

Specifications

Color White
Material Silica
Quantity 25 Sheets
Type TLC Sheet
Fluorescent Indicator F254
For Use With (Application) Thin Layer Chromatography (TLC)
Sorbent Silica Gel IB-F F254
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.