Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Avantor™ Baker-flex™, Silica Gel IB, J.T. Baker™

Catalog No. 02003902 Shop All Avantor Products
Change view
Click to view available options
Dimensions (L x W):
5 x 20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
02-003-902 5 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 02-003-902 Supplier Avantor™ Supplier No. 446200

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flexible TLC Sheet

  • Flexible TLC sheet with high-purity silica gel IB coating
  • Inert binder that does not char on sulfuric acid heat treatment
  • Substrate is solvent-resistant
  • Coating is hard and abrasion-resistant
  • Sheet is cuttable and writable
  • Coating thickness: 200 μm

Specifications

Color White
Material Silica
Pore Size 60 Å
Quantity 50 Sheets
Type TLC Sheet
For Use With (Application) TLC
Sorbent Silica Gel IB
Thickness (Metric) 200 μm
Dimensions (L x W) 5 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.