Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Avantor™ BAKERBOND spe™ Silica Gel (SiOH) Disposable Extraction Columns, J.T. Baker™

Catalog No. 02003896 Shop All Avantor Products
Change view
Click to view available options
Bed Weight:
500 mg
1000 mg
Column Capacity (Metric):
3 mL
6 mL
Quantity:
Pack of 250
Pack of 30
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric) Quantity
02-003-896 1000 mg 6 mL Pack of 30
02-003-895 500 mg 6 mL Pack of 30
02-003-894 500 mg 3 mL Pack of 50
02-003-897 500 mg 6 mL Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 02-003-896 Supplier Avantor™ Supplier No. 708607
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 6 mL
Column Phase Silica gel
Description Disposable extraction column
Bed Weight 1000 mg
Format Granules
Particle Size 40 μm
Sorbent Silica
Pore Size 60 angstroms
Quantity Pack of 30
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.