Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Balance Enclosure Hood
SDP

Catalog No. 22000434
Change view
Click to view available options
Height (English):
18.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22-000-434 18.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-434 Supplier Poltex Supplier No. MINIHOOD
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides a draft free envirmonment for balances.

Durable and cleanable PETG construction

Specifications

Material PETG
For Use With (Equipment) Balance or scale
Height (English) 18.5 in.
Height (Metric) 470 mm
Width (English) 24 in.
Width (Metric) 609 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.