Learn More
Poltex LLC Balance Riser

Description
- A simple riser for balance control module, and other common items to create additional space by stacking
- Durable and cleanable PETG construction
Specifications
Specifications
| For Use With (Equipment) | Balance Control Module |
| Color | Clear |
| Material | PETG |
| Dimensions (L x W x H) | 12 x 10.25 x 8 in. |
| Length (English) | 12 in. |
| Width (English) | 10.25 in. |
| Height (English) | 8 in. |
| Quantity | 1 Ea. |
| Weight (English) | 4.5 lb. |
| Type | Riser |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.