Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Balance Shield

Catalog No. 0666658 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
22 in.
Height (Metric):
55.9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric)
06-666-58 22 in. 55.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-666-58

Protect sensitive measurings from drafts, while maintaining a controlled environment.

Protect samples during weighing on electronic balances

  • Protect sensitive measurings from drafts, while maintaining a controlled environment.
  • For use with high precision electronic balances.
  • Protect expensive equipment from knocks and spills.
  • A removable lid allows additional access when pouring liquids or adding dry chemicals from the top.
  • Available in small and large sizes.
  • Both shields have three sides, each with a notch at the bottom to position a power cord where needed.

Specifications

For Use With (Equipment) Electronic Balance
Color Clear
Length (English) 16.25 in.
Width (English) 16.25 in.
Height (English) 22 in.
Height (Metric) 55.9 cm
Type Balance Shield
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.