Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Air Element, 12.75 x 36.625 in, 1 ea

Catalog No. 5000502160
Encompass

Baldwin air compressor engine filters clean air before it reaches the compressor engine.

  • Product type: Air element
  • Outside diameter: 12 3/4 in (323.8 mm)
  • Flange: 13 7/8 in (352.4 mm)
  • Inside diameter: 8 3/8 in (212.7 mm) one end
  • Length: 36 5/8 in (930.3 mm)
  • Gasket: Attached
  • Application: Wheelabrator dust collectors

Catalog No. 50-005-02160 Supplier MSC Supplier No. 19368745
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Baldwin air compressor engine filters clean air before it reaches the compressor engine.

  • Product type: Air element
  • Outside diameter: 12 3/4 in (323.8 mm)
  • Flange: 13 7/8 in (352.4 mm)
  • Inside diameter: 8 3/8 in (212.7 mm) one end
  • Length: 36 5/8 in (930.3 mm)
  • Gasket: Attached
  • Application: Wheelabrator dust collectors

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.