Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Air Element, 8 1/4 in OD, 9 in Length

Catalog No. 5000508929
Encompass

This air filter element prevents airborne contaminants from reaching the combustion chamber, ensuring proper equipment function.

  • Designed with inside-out flow direction
  • Outside diameter: 8 1/4 in (209.6 mm)
  • Inside diameter: 5 3/4 in (146.0 mm) one end
  • Length: 9 in (228.6 mm)
  • Suitable for Allis Chalmers, International, and Yale & Towne equipment

Catalog No. 50-005-08929 Supplier MSC Supplier No. 55989685
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This air filter element prevents airborne contaminants from reaching the combustion chamber, ensuring proper equipment function.

  • Designed with inside-out flow direction
  • Outside diameter: 8 1/4 in (209.6 mm)
  • Inside diameter: 5 3/4 in (146.0 mm) one end
  • Length: 9 in (228.6 mm)
  • Suitable for Allis Chalmers, International, and Yale & Towne equipment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.