Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Air Element with Lid, 8 21/32 in OD, 28 1/2 in Length

Catalog No. 5000508800
Encompass

Baldwin axial seal air filter elements ensure proper equipment function by preventing airborne contaminants from reaching the combustion chamber. This air element is designed with a lid for effective filtration.

  • Prevents airborne contaminants from reaching the combustion chamber.
  • Features an axial seal design.
  • Equipped with a lid for secure fitment.
  • Outside diameter measures 8 21/32 in (219.9 mm).
  • Lid outside diameter measures 9 11/16 in (246.1 mm).
  • Inside diameter of 5 3/16 in (131.8 mm) at one end.
  • Overall length is 28 1/2 in (723.9 mm).
  • Comes with an attached gasket.

Catalog No. 50-005-08800 Supplier MSC Supplier No. 55984975
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Baldwin axial seal air filter elements ensure proper equipment function by preventing airborne contaminants from reaching the combustion chamber. This air element is designed with a lid for effective filtration.

  • Prevents airborne contaminants from reaching the combustion chamber.
  • Features an axial seal design.
  • Equipped with a lid for secure fitment.
  • Outside diameter measures 8 21/32 in (219.9 mm).
  • Lid outside diameter measures 9 11/16 in (246.1 mm).
  • Inside diameter of 5 3/16 in (131.8 mm) at one end.
  • Overall length is 28 1/2 in (723.9 mm).
  • Comes with an attached gasket.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.