Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Cab Air Element, 12.25 in Length, 1 ea

Catalog No. 5000503423
Encompass

The Baldwin PA5766 cabin air element is designed to filter air in heavy-duty equipment, ensuring a cleaner environment for operators. This filter offers precise dimensions for a proper fit and efficient air filtration.

  • Cab air element
  • Height: 1.75 in (44.4 mm)
  • Length: 12.25 in (311.2 mm)
  • Width: 9.96875 in (253.2 mm)
  • Suitable for Komatsu dozers, dump trucks, and loaders

Catalog No. 50-005-03423 Supplier MSC Supplier No. 19372481
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Baldwin PA5766 cabin air element is designed to filter air in heavy-duty equipment, ensuring a cleaner environment for operators. This filter offers precise dimensions for a proper fit and efficient air filtration.

  • Cab air element
  • Height: 1.75 in (44.4 mm)
  • Length: 12.25 in (311.2 mm)
  • Width: 9.96875 in (253.2 mm)
  • Suitable for Komatsu dozers, dump trucks, and loaders

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.