Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Cab Air Element, 9 1/2 in Length, Attached Gasket, Wing Nut

Catalog No. 5000509893
Encompass

The Baldwin PA2740 Cab Air Element is an essential component designed for certain heavy machinery. It features a robust construction and specific dimensions to ensure effective filtration in its intended applications.

  • Element includes an attached gasket for secure fitting.
  • A wing nut is furnished for installation.
  • Overall length is 9 1/2 inches (241.3 mm).
  • Outside diameter 1 measures 6 7/8 inches (174.6 mm).
  • Inside diameter 1 is 21/32 inches (16.7 mm).
  • Inside diameter 2 is 4 3/16 inches (106.4 mm).
  • Weighs 1,940 grams.

Catalog No. 50-005-09893 Supplier MSC Supplier No. 55990436
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Baldwin PA2740 Cab Air Element is an essential component designed for certain heavy machinery. It features a robust construction and specific dimensions to ensure effective filtration in its intended applications.

  • Element includes an attached gasket for secure fitting.
  • A wing nut is furnished for installation.
  • Overall length is 9 1/2 inches (241.3 mm).
  • Outside diameter 1 measures 6 7/8 inches (174.6 mm).
  • Inside diameter 1 is 21/32 inches (16.7 mm).
  • Inside diameter 2 is 4 3/16 inches (106.4 mm).
  • Weighs 1,940 grams.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.