Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Fuel/Water Coalescer, Drain, 7 5/8 in, 1 Each

Catalog No. 5000501824
Encompass

The Baldwin Fuel Manager filter series removes excess water from your fuel source and features convenient drain valves.

  • Primary fuel/water coalescer element with drain
  • No tab/keys needed for installation
  • Outside diameter: 3 9/32 in (83.3 mm)
  • Inside diameter: 21/32 in (16.7 mm) one end
  • Length: 7 5/8 in (193.7 mm)
  • Includes attached grommet
  • Micron rating: 5 nominal; 25 absolute
  • Suitable for John Deere and Timberjack equipment

Catalog No. 50-005-01824 Supplier MSC Supplier No. 10959591
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Baldwin Fuel Manager filter series removes excess water from your fuel source and features convenient drain valves.

  • Primary fuel/water coalescer element with drain
  • No tab/keys needed for installation
  • Outside diameter: 3 9/32 in (83.3 mm)
  • Inside diameter: 21/32 in (16.7 mm) one end
  • Length: 7 5/8 in (193.7 mm)
  • Includes attached grommet
  • Micron rating: 5 nominal; 25 absolute
  • Suitable for John Deere and Timberjack equipment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.