Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Fuel/Water Separator, 3.5 x 5.75 in, 1 ea

Catalog No. 5000503097
Encompass

The Baldwin Fuel Manager filter series is designed to remove excess water from your fuel source and includes convenient drain valves.

  • Primary fuel/water separator element with drain
  • Outside diameter 3 1/2 in (88.9 mm)
  • Inside diameter 1 5/32 in (29.4 mm) one end
  • Length 5 3/4 in (146.0 mm)
  • Includes attached grommet
  • Suitable for Case, Case-International, John Deere, New Holland equipment

Catalog No. 50-005-03097 Supplier MSC Supplier No. 16644387
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Baldwin Fuel Manager filter series is designed to remove excess water from your fuel source and includes convenient drain valves.

  • Primary fuel/water separator element with drain
  • Outside diameter 3 1/2 in (88.9 mm)
  • Inside diameter 1 5/32 in (29.4 mm) one end
  • Length 5 3/4 in (146.0 mm)
  • Includes attached grommet
  • Suitable for Case, Case-International, John Deere, New Holland equipment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.