Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Ball Peen Hammer with Fiberglass Handle
SDP

Catalog No. 19173928 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-173-928 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-928 Supplier Ampco Supplier No. H112FG
Add to Cart
Add to Cart

Non-sparking, non-magnetic peening hammer to be used in metalworking .

Independently tested and found to pose no risk in MRI environments using a static magnetic field of 3-Tesla and a maximum spatial gradient magnetic field of 720-Gauss/cm or less.

  • Conforms to ASTM F2503
  • Meets the requirements established by ASTM A342.
  • h (metric): 340 g
  • Length (metric): 280 mm
  • Weight (metric): 500 g
  • h (english): 0.75 lb.
  • Length (English): 11 in.
  • Weight (English): 1.10 lb.
  • See image for additional information regarding measurements

Specifications

Product Type Ball Peen Hammer
Handle Material Fiberglass
Length (English) 11 in.
Weight (English) 1.10 lb.
Weight (English) Head 0.75 lb.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.