Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Banana Oil Fit-Test Solutions

Catalog No. 19088507
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
1 oz.
8 oz.
Capacity (Metric):
29.5 mL
237 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric)
19-088-507 1 oz. 29.5 mL
19-088-505 8 oz. 237 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-088-507 Supplier Allegro™ Supplier No. 020301
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Isoamyl Acetate, also referred to as Banana Oil, is a qualitative fit test agent used to detect respirator leakage.

  • Banana oil (isoamyl acetate) is the substance originally used for testing respirator fit; its strong, recognizable odor quickly indicates the lack of proper fit
  • Available in two fit test kits and Fit Check Ampules that provide a fast and easy method of on-the-spot qualitative fit testing

Order Info

The Standard Kit comes in a handy carry bag and includes two 1 oz. (30mL) bottles of testing agent, a vinyl test enclosure, measuring pipette, and paper towels. The Deluxe Kit comes in a convenient storage case and contains everything necessary to perform a proper fit test, including an 8 1oz. (30mL) bottles of testing solution, a fit test tent, jars, paper towels, disposable bags, and other necessary components. Replacement banana oil solution is available in 1 oz. (30mL) bottles.

Specifications

Product Type Banana Oil Solution
Capacity (English) 1 oz.
Capacity (Metric) 29.5 mL
For Use With (Application) Respirator Fit Testing
Model 0203-01
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.