Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Banded V-Belt, B Section, 3 Ribs, 93.8 in. Outside Length, 1 EA

Catalog No. 502772846
Encompass_Preferred

This banded B-section V-belt is engineered for medium-horsepower drive systems, providing reliable performance in demanding industrial applications such as conveyors, blowers, and machinery. Designed with three fused ribs for enhanced stability, this belt features a wrapped edge construction and a reinforced tie band to maintain alignment. The durable rubber body and polyester cord reinforcement ensure consistent power transmission with excellent resistance to heat, oil, and environmental wear.

  • Section: B
  • Number of ribs: 3
  • Outside length: 93.8 in
  • Nominal length: 93 in
  • Top width: 2 in
  • Thickness: 1/2 in
  • Operating temperature range: -22°F to +194°F
  • Construction: Wrapped, reinforced tie band
  • Resistance: Heat and oil resistant

Catalog No. 50-277-2846 Supplier Grainger Supplier No. 13V497
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This banded B-section V-belt is engineered for medium-horsepower drive systems, providing reliable performance in demanding industrial applications such as conveyors, blowers, and machinery. Designed with three fused ribs for enhanced stability, this belt features a wrapped edge construction and a reinforced tie band to maintain alignment. The durable rubber body and polyester cord reinforcement ensure consistent power transmission with excellent resistance to heat, oil, and environmental wear.

  • Section: B
  • Number of ribs: 3
  • Outside length: 93.8 in
  • Nominal length: 93 in
  • Top width: 2 in
  • Thickness: 1/2 in
  • Operating temperature range: -22°F to +194°F
  • Construction: Wrapped, reinforced tie band
  • Resistance: Heat and oil resistant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.