Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Banded V-Belt, C Section, 4 Ribs, 227.9 in. Outside Length, 1 ea.

Catalog No. 502770636
Encompass_Preferred

This C-section banded V-belt features a classical design constructed by fusing 4 individual V-belts to create a stable, unified rib system with reinforced backing. Engineered for medium-horsepower drive systems, it is suitable for use in industrial machinery, blowers, and conveyor applications.

  • Features 4 ribs with a 3.5 in. top width and 5/8 in. thickness
  • Constructed from a rubber compound that resists abrasion, oils, coolants, and ozone exposure
  • Reinforced with polyester cord for heat and stretch resistance
  • Operates efficiently in temperatures ranging from -22°F to +194°F
  • Designed for use in multiple belt systems
  • Wrapped edge construction with an outside length of 227.9 in.

Catalog No. 50-277-0636 Supplier Grainger Supplier No. 13W471
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This C-section banded V-belt features a classical design constructed by fusing 4 individual V-belts to create a stable, unified rib system with reinforced backing. Engineered for medium-horsepower drive systems, it is suitable for use in industrial machinery, blowers, and conveyor applications.

  • Features 4 ribs with a 3.5 in. top width and 5/8 in. thickness
  • Constructed from a rubber compound that resists abrasion, oils, coolants, and ozone exposure
  • Reinforced with polyester cord for heat and stretch resistance
  • Operates efficiently in temperatures ranging from -22°F to +194°F
  • Designed for use in multiple belt systems
  • Wrapped edge construction with an outside length of 227.9 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.