Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Banded Wedge V-Belt, 8V Section, 5 Ribs, 1 ea

Catalog No. 502770726
Encompass_Preferred

This banded V-belt is designed for use in multiple belt systems, providing reliable power transmission. It features a robust construction with a bias cut cover fabric, rubber body, and treated polyester cords to ensure durability and performance.

  • Banded, wedge-style V-belt with 5 ribs and 5 bands
  • Constructed with rubber and polyester for strength and stability
  • Operates in temperatures ranging from -22°F to +194°F
  • Heat and oil resistant properties
  • Wrapped edge construction
  • Outside length of 201 in.

Catalog No. 50-277-0726 Supplier Grainger Supplier No. 13V653
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This banded V-belt is designed for use in multiple belt systems, providing reliable power transmission. It features a robust construction with a bias cut cover fabric, rubber body, and treated polyester cords to ensure durability and performance.

  • Banded, wedge-style V-belt with 5 ribs and 5 bands
  • Constructed with rubber and polyester for strength and stability
  • Operates in temperatures ranging from -22°F to +194°F
  • Heat and oil resistant properties
  • Wrapped edge construction
  • Outside length of 201 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.