Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Banded V-Belt, B Section, 6 Ribs, 147.8 in. Length, 4 in. Width

Catalog No. 502770500
Encompass_Preferred

This banded V-belt features a classical B section design, constructed with 6 ribs fused together for reliable power transmission in medium-horsepower systems such as industrial blowers, conveyors, and machinery. The belt utilizes a rubber compound that resists abrasion, oils, coolants, and ozone exposure while withstanding flex fatigue, supported by a polyester reinforcing cord for added strength and stretch resistance.

  • Belt type: Banded V-belt
  • Section: B
  • Number of ribs: 6
  • Outside length: 147.8 in.
  • Top width: 4 in.
  • Thickness: 1/2 in.
  • Temperature range: -22°F to +194°F
  • Construction: Reinforced tie band with wrapped edge
  • Materials: Rubber impregnated fabric with polyester reinforcing cord
  • Resistance properties: Heat and oil resistant

Catalog No. 50-277-0500 Supplier Grainger Supplier No. 13W370
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This banded V-belt features a classical B section design, constructed with 6 ribs fused together for reliable power transmission in medium-horsepower systems such as industrial blowers, conveyors, and machinery. The belt utilizes a rubber compound that resists abrasion, oils, coolants, and ozone exposure while withstanding flex fatigue, supported by a polyester reinforcing cord for added strength and stretch resistance.

  • Belt type: Banded V-belt
  • Section: B
  • Number of ribs: 6
  • Outside length: 147.8 in.
  • Top width: 4 in.
  • Thickness: 1/2 in.
  • Temperature range: -22°F to +194°F
  • Construction: Reinforced tie band with wrapped edge
  • Materials: Rubber impregnated fabric with polyester reinforcing cord
  • Resistance properties: Heat and oil resistant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.