Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger DAYTON Banded V-Belt, 6 Ribs, B Type, 83.75 in. Length

Catalog No. 502770502
Encompass_Preferred

This banded V-belt is engineered for application within multiple belt systems. It features a reinforced tie band construction and is manufactured from a rubber impregnated fabric cover containing high strength tensile cords for reliable performance. The design provides resistance to heat and oil.

  • Belt type: B
  • Number of ribs: 6
  • Industry number: 6/B80
  • Outside length: 83-3/4 in.
  • Top width: 4 in.
  • Thickness: 1/2 in.
  • Construction: Reinforced tie band
  • Temperature range: -22 °F to 194 °F
  • Resists: Oil and heat

Catalog No. 50-277-0502 Supplier Grainger Supplier No. 13W346
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This banded V-belt is engineered for application within multiple belt systems. It features a reinforced tie band construction and is manufactured from a rubber impregnated fabric cover containing high strength tensile cords for reliable performance. The design provides resistance to heat and oil.

  • Belt type: B
  • Number of ribs: 6
  • Industry number: 6/B80
  • Outside length: 83-3/4 in.
  • Top width: 4 in.
  • Thickness: 1/2 in.
  • Construction: Reinforced tie band
  • Temperature range: -22 °F to 194 °F
  • Resists: Oil and heat

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.