Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Banner Stakes Barrier Set, 22-42 in., 15 ft., 1 Set

Catalog No. 5000781864
Encompass

This barrier set features a retractable belt, stanchion, and base designed for versatile use in various environments. The stanchion includes a telescoping stake for adjustable height and a removable spike for dual-purpose placement in soft ground surfaces or within the base.

  • Features a 15 ft. retractable belt with a yellow/black diagonal stripe
  • Adjustable post height extends from 22 in. to 42 in.
  • Plastic post construction
  • Base designed to be fillable with up to 18 lbs. of water or 25 lbs. of sand
  • Suitable for both indoor and outdoor use
  • Rust-proof components for durability
  • Includes one stanchion, one base, and one 15 ft. retractable belt

Catalog No. 50-007-81864 Supplier MSC Supplier No. 30331961
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This barrier set features a retractable belt, stanchion, and base designed for versatile use in various environments. The stanchion includes a telescoping stake for adjustable height and a removable spike for dual-purpose placement in soft ground surfaces or within the base.

  • Features a 15 ft. retractable belt with a yellow/black diagonal stripe
  • Adjustable post height extends from 22 in. to 42 in.
  • Plastic post construction
  • Base designed to be fillable with up to 18 lbs. of water or 25 lbs. of sand
  • Suitable for both indoor and outdoor use
  • Rust-proof components for durability
  • Includes one stanchion, one base, and one 15 ft. retractable belt

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.