Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions Bantam™ P-021-098-WT White TPE Single-Use Gloves
GREENER_CHOICESDP

Catalog No. 17441119 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-119 Large
17-441-120 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-441-119 Supplier SW Sustainability Solutions Supplier No. P790104
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermoplastic Elastomer (TPE) gloves are made by stamping a hand pattern onto two sheets of synthetic material. The outer seams are then heat sealed around the sides resulting in a flat, ambidextrous, single-use glove with a cuff and smooth texture that makes them easy to don and doff.

  • Food safe
  • High tensile strength and stretchability
  • Industrial use 4.0 AQL
  • Outperforms vinyl gloves
  • Latex free
  • Powder free
  • Recyclable
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN ISO 21420:2020, EU 1907/2006, EU 2016/425
Accelerator Free Yes
Applications Industrial
AQL 4
Color White
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 2.1 mil
Finger Thickness (Metric) 0.05 mm
Latex Free Yes
Material TPE
Palm Thickness (English) 2.1 mil
Palm Thickness (Metric) 0.05 mm
Powdered Powder Free
Product Type Lightweight Gloves
Size Large
Sterility Non-sterile
Thickness (English) 2.1 mil
Thickness (Metric) 0.05 mm
Model P790104
Series P-021-098-WT
Tensile Strength 11 MPa
Length (English) 9.8 in.
Length (Metric) 25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.