Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Bantam Tie-Back Web Self-Retracting Lifeline with Steel Tie-Back Snap Hook

Catalog No. 17103901
Change view
Click to view available options
Material:
Galvanized Steel, High-impact Nylon
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-901 Galvanized Steel, High-impact Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-901 Supplier Werner Co. Supplier No. R430006TB
Add to Cart
Add to Cart

Bantam tie-back web self-retracting lifeline with steel tie-back snap hook.

Lightweight and compact construction with 9 ft. UHWMPE web working length

  • Minimizes fall arrest distance to 24 in. while keeping average arrest forces to 900 lb.
  • Tie-back hook is designed for direct connection to the lifeline
  • High Impact Nylon Housing with swivel top
  • Supports workers up to 400 lb..
  • Carabiner included

Specifications

Connector Types Snap Hook, Carabiner
Includes Snap Hook, Carabiner
Product Type Self-retracting Lifeline
For Use With (Equipment) Harnesses, SRL
Material Galvanized Steel, High-impact Nylon
Model Bantam
For Use With (Application) Fall Protection
Color Black, Blue
Certifications/Compliance ANSI/ASSP z359.18-2017, OSHA 29 CFR 1910.140 and 1926.502
Width (English) 8.4 in.
Length (Metric) 2.74 m
Arresting Force (English) 900 lb.
Arresting Force (Metric) 408.23 kg
Width (Metric) 21.34 cm
Length (English) 9 ft.
Weight (English) 1.5 lb.
Weight (Metric) 0.68 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.