Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Bantam Twinleg Web Leading Edge Self-Retracting Lifeline

Catalog No. 17103905
Change view
Click to view available options
Material:
UHMWPE Webbing, Thermoplastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-905 UHMWPE Webbing, Thermoplastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-905 Supplier Werner Co. Supplier No. R433006LE
Add to Cart
Add to Cart

Bantam twin leg web leading edge self-retracting lifeline.

Exclusive blend of para-aramid synthetic fiber and UHMWPE webbing.

  • The SRL is tested and approved for use over steel beam, precast concrete, and b-deck
  • The minimum arrest distance is less than 24 in. when used overhead
  • Steel swivel snap hook
  • Yellow accent provides clear identification of Class 2
  • Leading edge
  • Steel harness web connector for quick and easy attachment

Specifications

Includes Snap Hook
Webbing Material UHMWPE
Material UHMWPE Webbing, Thermoplastic
Connector Types Snap Hook
Product Type Self-retracting Lifeline
For Use With (Equipment) Harnesses
Leg Configuration Dual
For Use With (Application) Fall Protection
Color Black, Yellow
Model Bantam
Certifications/Compliance ANSI z359.14-2021-Class 2,OSHA 29 CFR 1910.140 and 1926.502
Weight (English) 6.15 lb.
Length (English) 6 ft.
Length (Metric) 1.83 m
Weight (Metric) 2.79 kg
Width (Metric) 27.94 cm
Width (English) 11 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.