Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Bantam Twinleg Web Self-Retracting Lifeline

Catalog No. 17103903
Change view
Click to view available options
Material:
Galvanized Steel, Thermoplastic, Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-903 Galvanized Steel, Thermoplastic, Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-903 Supplier Werner Co. Supplier No. R431006
Add to Cart
Add to Cart

Bantam twinleg web self-retracting lifeline.

Lightweight and compact construction with 6 ft. UHWMPE web working length

  • Minimizes fall arrest distance to 24 in. while keeping average arrest forces to 900 lb.
  • High impact nylon housing with swivel top
  • Supports workers up to 400 lb.
  • Twin leg Carabiner Adaptor included
  • Durable labels and shock pack cover to aid inspection

Specifications

Webbing Material High Impact Nylon
Product Type Self-retracting Lifeline
For Use With (Equipment) Harnesses
Material Galvanized Steel, Thermoplastic, Polyester
For Use With (Application) Fall Protection
Weight (English) 5.5 lb.
Color Black, Blue
Certifications/Compliance ANSI/ASSP z359.18-2017, OSHA 29 CFR 1910.140 and 1926.502
Length (English) 6 ft.
Connector Types Carabiner Adapter, Carabiners
Includes Carabiner Adapter, Carabiners
Arresting Force (English) 900 lb.
Model Bantam
Width (Metric) 42.672 cm
Arresting Force (Metric) 408.23 kg
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181.437 kg
Weight (Metric) 2.49 kg
Width (English) 16.8 in.
Length (Metric) 1.83 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.