Learn More
Werner Co. Bantam Web Leading Edge Self-Retracting Lifeline with Al Rebar Hook
Description
Exclusive blend of para-aramid synthetic fiber and UHMWPE webbing.
- The SRL is tested and approved for use over steel beam, precast concrete, and b-deck.
- The minimum arrest distance is less than 24 in. when used overhead
- Aluminum rebar hook with 2-1/2 in. gate opening
- Yellow accent provides clear identification of Class 2
- Leading edge
- Steel harness web connector for quick and easy attachment
Specifications
Specifications
| Color | Black, Yellow |
| Model | Bantam |
| Weight (English) | 3.65 lb. |
| Certifications/Compliance | ANSI/ASSP z359.18-2017, OSHA 29 CFR 1910.140 and 1926.502 |
| Includes | Swivel Snap Hook |
| Width (English) | 10 in. |
| Length (English) | 6 ft. |
| Length (Metric) | 1.83 m |
| Width (Metric) | 25.4 cm |
| Weight (Metric) | 1.66 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.