Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Bantam Web Leading Edge Self-Retracting Lifeline

Catalog No. 17103898
Change view
Click to view available options
Material:
Galvanized Steel, Thermoplastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-898 Galvanized Steel, Thermoplastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-898 Supplier Werner Co. Supplier No. R430006LE
Add to Cart
Add to Cart

Bantam web leading edge self-retracting lifeline.

Exclusive blend of para-aramid synthetic fiber and UHMWPE webbing.

  • The SRL is tested and approved for use over steel beam, precast concrete, and b-deck
  • The minimum arrest distance is less than 24 in. when used overhead
  • Steel swivel snap hook
  • Yellow accent provides clear identification of Class 2
  • Leading edge
  • Steel harness web connector for quick and easy attachment

Specifications

Connector Types Swivel Snap Hook
Includes Swivel Snap Hook
Material Galvanized Steel, Thermoplastic
Product Type Self-retracting Lifeline
For Use With (Application) Fall Protection
For Use With (Equipment) Harnesses
Color Black, Yellow
Length (English) 6 ft.
Weight (English) 7 lb.
Certifications/Compliance ANSI/ASSP z359.18-2017, OSHA 29 CFR 1910.140 and 1926.502
Model Bantam
Weight (Metric) 3.18 kg
Width (English) 10 in.
Width (Metric) 25.4 cm
Length (Metric) 1.83 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.